12 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

You last purchased this on
 

12 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

This product requires certification to purchase.
You last purchased this on
 

12 in. Threaded 125# Ductile Iron C110 Companion Flange for Steel Pipe

  • Fast #
  • Part #CF12
  • Item #1754144
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
ASTM:
ASTM A-536
AWWA:
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110, AWWA C-111
Application:
Commercial, Water
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Sizes:
12 in
Fitting Type:
Flange
Flange Type:
Companion
Material:
Ductile Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
125#
UL Listed:
Yes