1/2 in. Threaded 150# 304 Stainless Steel Hex Countersunk Plug

Part #IS4CTCSPD  |  Item #1343089

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IS4CTCSPBItem #1343041

    For additional assistance please call 1-800-721-2590.
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 1/2 in

    Part #IS4CTCSPDItem #1343089

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Head Style: Hex

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304

NSF Certified: No

Pressure Class: 150#

Type: IS4CTCSPD

UL Listed: No