1/2 x 7/10 in. FNPT 150# Global 304L Stainless Steel Half Coupling
1/2 x 7/10 in. FNPT 150# Global 304L Stainless Steel Half Coupling
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 1-3/100 in
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 7/10 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 150#
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- No