1/2 in. Threaded 150# 316 Stainless Steel Cap

You last purchased this on
 

1/2 in. Threaded 150# 316 Stainless Steel Cap

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded 150# 316 Stainless Steel Cap

  • Fast #
  • Part #IS6CTCAPSP114D
  • Item #1289756
  • Manufacturer Part #M616-08
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • SP114 thread cap
  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-351 Grade CF8M
Application:
Residential
Clean Bagged:
No
Diameter - Outside:
1-1/5 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Cap
IAPMO Listed -:
No
Length:
93/100 in
MSS:
MSS SP-114
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
UL Listed:
No
Wall Thickness:
0.1 in
Weight:
0.108 lb