1/2 in. Threaded 150# 316 Stainless Steel HEX Countersunk Plug
Part #IS6CTCSPD | Item #1292409
$
5.55
EACH
(Pricing is for 1/2 in)
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: Threaded
End Connections: Threaded
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 316
Origin: Global
Pressure Class: 150#