1/2 in. Threaded 150# 316 Stainless Steel HEX Plug

Part #IS6CTHPD  |  Item #79511  |  Manufacturer Part #K617H-08

$ 3.48 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6CTHPAItem #79508Mfr. Part #K617H-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.84 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6CTHPBItem #79509Mfr. Part #K617H-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.84 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6CTHPCItem #79510Mfr. Part #K617H-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.08 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6CTHPDItem #79511Mfr. Part #K617H-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.48 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS6CTHPFItem #79512Mfr. Part #K617H-12

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.39 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS6CTHPGItem #79513Mfr. Part #K617H-16

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.99 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6CTHPJItem #79515Mfr. Part #K617H-24

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.28 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS6CTHPKItem #190440Mfr. Part #K617H-32

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.60 /EACH
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

End Connection 1: MPT

End Connections: MPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Plug

Head Style: Hex

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#