1/2 in. Threaded 150# 316 Stainless Steel Square Head Plug
Part #IS6CTSPD | Item #171238 | Manufacturer Part #K617-08
$
3.42
EACH
(Pricing is for 1/2 in)
All Sizes
Product Details
- Manufacturer may vary by location
Documents
Specifications
Clean Bagged: No
End Connection 1: MPT
End Connections: MPT
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Plug
Head Style: Square
Material: Stainless Steel
Material Type: 316
Origin: Global
Pressure Class: 150#