1/2 in. Threaded 150# 316 Stainless Steel Square Plug

Part #IS6BSTSPSP114D  |  Item #1289459  |  Manufacturer Part #M617-08

$ 3.23 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #IS6BSTSPSP114AItem #1289450Mfr. Part #M617A-02

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.85 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #IS6BSTSPSP114BItem #1289454Mfr. Part #M617A-04

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.35 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #IS6BSTSPSP114CItem #1289456Mfr. Part #M617A-06

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.10 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IS6BSTSPSP114DItem #1289459Mfr. Part #M617-08

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 3.23 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Specifications

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Origin: Global

Pressure Class: 150#