1/2 in. Threaded 150# Black Malleable Iron Tee

Part #BTD  |  Item #14678  |  Manufacturer Part #0310029806

$ 2.86 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/8 in

    Part #BTAItem #11058Mfr. Part #0310029202

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.75 /EACH
    Added to your cart. View Cart
  • 1/4 in

    Part #BTBItem #46779Mfr. Part #0310029400

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.47 /EACH
    Added to your cart. View Cart
  • 3/8 in

    Part #BTCItem #30723Mfr. Part #0310029608

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.47 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #BTDItem #14678Mfr. Part #0310029806

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.86 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #BTFItem #50695Mfr. Part #0310030002

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4.10 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #BTGItem #33591Mfr. Part #0310030200

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.00 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #BTHItem #17219Mfr. Part #0310030408

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11.34 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #BTJItem #51647Mfr. Part #0310030606

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.11 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #BTKItem #34703Mfr. Part #0310030804

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.04 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #BTLItem #17654Mfr. Part #0310031000

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.27 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #BTMItem #52076Mfr. Part #0310031208

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 82.89 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #BTPItem #35299Mfr. Part #0310031604

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 200.32 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic

Documents

Specifications

ADA Compliant: No

ASME Specifications: [ASME B16.3, ASME B1.20.1]

ASTM Specifications: ASTM A-197

Clean Bagged: No

Coating: Black

Color Finish: Black

End Connection 1: FPT

End Connection 2: FPT

End Connection 3: FPT

End Connections: FPT

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: [Straight, Standard]

Material: Malleable Iron

Maximum Pressure: 300 psi

NSF Certified: Yes

NSF Specifications: NSF 61

Pressure Class: 150#

Type: BTD

UL Listed: Yes