1/2 in. Threaded 150# Black Malleable Union
Part #B150AIUD | Item #1322172 | Manufacturer Part #D.BAIU
$
17.94
EACH
(Pricing is for 1/2 in)
All Sizes
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-197
Clean Bagged: No
Coating: Black
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
Material: Malleable Iron
Origin: Domestic
Pressure Class: 150#