1/2 in. Threaded 3000# 316 Stainless Steel HEX Plug

Part #DS63THPD  |  Item #80003

$ 20.72 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #DS63THPBItem #79995

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.70 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #DS63THPDItem #80003

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.72 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #DS63THPFItem #80008

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.14 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #DS63THPGItem #80502

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 48.89 /EACH
    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316

Pressure Class: 3000#