1/2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel
1/2 in. 3000# SS 316L Threaded 90 Elbow Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 BX: 50 PT: 3000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B16.11
- ASME:
- ASME B16.11, ASME SA-182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 3000#
- UL Listed:
- No