1/2 in. Threaded 3000# Carbon Steel Forged Cross

Part #IFSTCRD  |  Item #3196498  |  Manufacturer Part #12201205G

$ 19.28 EACH
(Pricing is for 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in

    Part #IFSTCRBItem #3196496Mfr. Part #12201203

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.88 /EACH
    Added to your cart. View Cart
  • 1/2 in

    Part #IFSTCRDItem #3196498Mfr. Part #12201205G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 19.28 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IFSTCRFItem #3196499Mfr. Part #12201207G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.44 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IFSTCRGItem #3196500Mfr. Part #12201210G

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 35.80 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IFSTCRHItem #3196501Mfr. Part #12201213

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 47.43 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: ASME B1.20.1

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connection 4: Threaded

End Connections: Threaded

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Size 3: 1/2 in

Fitting Size 4: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: [Carbon Steel, Forged Steel]

Pressure Class: 3000#