1/2 in. Threaded 3000# Carbon Steel Hex Plug
1/2 in. Threaded 3000# Carbon Steel Hex Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-20
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Plug
- Head Style:
- Hex
- Material:
- Carbon Steel
- Pressure Class:
- 3000#
- Type:
- DA203THPDE