1/2 in. FNPT 3000# Schedule 160 Forged Steel Union

You last purchased this on
 

1/2 in. FNPT 3000# Schedule 160 Forged Steel Union

This product requires certification to purchase.
You last purchased this on
 

1/2 in. FNPT 3000# Schedule 160 Forged Steel Union

  • Fast #
  • Part #IGFSTSSUD
  • Item #3816053
  • Manufacturer Part #12234005X
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B1.20.1, ANSI B16.11
ASME:
ASME B1.20.1, ASME B16.11
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Union
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
3000#
Schedule Class:
160
UL Listed:
No