1/2 in. Threaded 6000# Forged Steel Round Head Plug

You last purchased this on
 

1/2 in. Threaded 6000# Forged Steel Round Head Plug

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded 6000# Forged Steel Round Head Plug

  • Fast #
  • Part #FS6LF2TRPD
  • Item #2049198
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-350 LF2
Clean Bagged:
No
Diameter - Outside:
27/32 in
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fire Suppression System Rated:
No
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Plug
Head Style:
Round Head
Height:
1-3/4 in
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Pressure Class:
6000#
UL Listed:
No
Weight:
0.25 lb