1/2 in. Threaded 6000# Low Residual Forged Steel Cap

GFS6TCAPLRD

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connections
Threaded
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
NSF Certified
No
Type
GFS6TCAPLRD
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday