1/2 in. Threaded API Line Recovery Black Malleable Coupling
1/2 in. Threaded API Line Recovery Black Malleable Coupling
Package Quantity Info:
EA: 1 IP: 75-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Material:
- Carbon Steel
- Origin:
- Domestic