1/2 in. Threaded Carbon Steel Forged Cap

Part #GFSTCAPD  |  Manufacturer Part #12233005

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

Clean Bagged: No

Coating: Galvanized

End Connection 1: Threaded

End Connections: Threaded

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

IAPMO Listed: No

Material: Carbon Steel, Forged Steel

NSF Certified: No

Pressure Class: 3000#

UL Listed: No