1/2 x 1-7/8 in. Threaded 3000# Domestic Galvanized Forged Carbon Steel Coupling
1/2 x 1-7/8 in. Threaded 3000# Domestic Galvanized Forged Carbon Steel Coupling
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Permanent heat code identification and pipe size markings on fittings and unions ensure full traceability from raw material to finished product
- Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
- Manufacturer may vary by location
- Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Coating:
- Galvanized
- Diameter - Outside:
- 1-1/8 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 1-7/8 in
- Material:
- Forged Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- UL Listed:
- No
- Weight:
- 0.28 lb