1/2 in. Threaded Galvanized Schedule 160 Seamless Nipple

G160SND

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASME Specifications
ASME A106 Grade B, ASME A312, ASME B1.20.1, ASME SA-106 Grade B, ASME SA-312
ASTM Specifications
ASTM A-106 Grade B, ASTM A-312, ASTM A-733, ASTM SA-106 Grade B, ASTM SA-312
Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Seamless, Straight
Length
6 in
Material
Carbon Steel
Schedule Class
160

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday