1/2 in. Threaded Lap Joint 150# 304L Stainless Steel Raised Face Flange

Part #IS4LRFTFD  |  Item #82872  |  Manufacturer Part #S4LRFTFD

$ 20.25 EACH
(Pricing is for 1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #IS4LRFTFDItem #82872Mfr. Part #S4LRFTFD

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.25 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #IS4LRFTFFItem #82873Mfr. Part #S4LRFTFF

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.50 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #IS4LRFTFGItem #82874Mfr. Part #S4LRFTFG

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.75 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS4LRFTFHItem #82876Mfr. Part #S4LRFTFH

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.95 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS4LRFTFJItem #82875Mfr. Part #S4LRFTFJ

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.95 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #IS4LRFTFKItem #82877Mfr. Part #S4LRFTFK

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.85 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #IS4LRFTFLItem #265459Mfr. Part #IS4LRFTFL

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 58.50 /EACH
    Added to your cart. View Cart
  • 3 in

    Part #IS4LRFTFMItem #82878Mfr. Part #S4LRFTFM

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 61.20 /EACH
    Added to your cart. View Cart
  • 4 in

    Part #IS4LRFTFPItem #259581Mfr. Part #S4LRFTFP

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 83.70 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #IS4LRFTFUItem #277896Mfr. Part #IS4LRFTFU

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 150.30 /EACH
    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ANSI Specifications: ANSI B16.5

ASME Specifications: ASME B1.20.1, ASME B16.5, ASME SA-182

ASTM Specifications: ASTM A-182

Application: Residential

Clean Bagged: No

End Connection 1: Flanged, Threaded

End Connection 2: Flanged, Threaded

End Connections: Flanged;Threaded

FM Approved: No

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Flange Type: Raised Face

IAPMO Listed: No

Material: Stainless Steel

Material Type: 304L

NSF Certified: Yes

Origin: Global

Pressure Class: 150#

UL Listed: No