1/2 x 3/8 in. Sch. 160 CS TBE Conc Swage Black Carbon Steel Nipple

You last purchased this on
 

1/2 x 3/8 in. Sch. 160 CS TBE Conc Swage Black Carbon Steel Nipple

This product requires certification to purchase.
You last purchased this on
 

1/2 x 3/8 in. Sch. 160 CS TBE Conc Swage Black Carbon Steel Nipple

  • Fast #
  • Part #BT160CSNDC
  • Item #498087
3.5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI B16.9
ASME:
ASME B16.9
ASTM:
ASTM A-234 Grade WPB
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
3/8 in
Fitting Sizes:
1/2 in x 3/8 in
Fitting Type:
Concentric Reducer, Nipple, Swage, Reducer
IAPMO Listed -:
No
Length:
2-3/4 in
MSS:
MSS SP-95
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No