1/2 in. Threaded Standard Flat Face Carbon Steel Forged Flange with Pilot

You last purchased this on
 

1/2 in. Threaded Standard Flat Face Carbon Steel Forged Flange with Pilot

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Threaded Standard Flat Face Carbon Steel Forged Flange with Pilot

  • Fast #
  • Part #FSFTFPD
  • Item #421215
  • Manufacturer Part #3.2530
3.4 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • During the forging process, all Phoenix products are marked with the size, heat of steel, part number and Phoenix identification and these figures remain visible after installation
  • Forged steel shapes are machined from solid forgings with grain flow and strength designed in to meet the most stringent operating conditions
  • Manufacturer may vary by location
  • Extensive in-process final inspection, certification and quality assurance records are maintained for future reference
  • Requires Certification

Documents


Specifications

ASME:
ASME SA105, ASME SA181-70
ASTM:
ASTM A-105, ASTM A-181-70
Application:
Cylinders, Tanks
Clean Bagged:
No
Diameter - Outside:
1-81/100 in
End Connection 1:
Threaded, Flanged
End Connection 2:
Threaded, Flanged
End Connections:
Threaded;Flanged
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Flange Type:
Flat Face
Height:
5/8 in
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Schedule Class:
Standard
UL Listed:
No
Weight:
0.18 lb