1/2 in. Threaded Steel Tapered Black Malleable Coupling

BSCTTD

Manufacturer Part #: 11102005

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1/8 in

    BSCTTA

    Manufacturer Part #: 11102001

  • 1/4 in

    BSCTTB

    Manufacturer Part #: 11102003

  • 3/8 in

    BSCTTC

    Manufacturer Part #: 11102004

  • 1/2 in

    BSCTTD

    Manufacturer Part #: 11102005

  • 3/4 in

    BSCTTF

    Manufacturer Part #: 11102007

  • 1 in

    BSCTTG

    Manufacturer Part #: 11102010

  • 1-1/4 in

    BSCTTH

    Manufacturer Part #: 11102013

  • 1-1/2 in

    BSCTTJ

    Manufacturer Part #: 11102015

  • 2 in

    BSCTTK

    Manufacturer Part #: 11102020

  • 2-1/2 in

    BSCTTL

    Manufacturer Part #: 11702025

  • 3 in

    BSCTTM

    Manufacturer Part #: 11702030

  • 4 in

    BSCTTP

    Manufacturer Part #: 11702040

  • 5 in

    BSCTTS

    Manufacturer Part #: 11702050

  • 6 in

    BSCTTU

    Manufacturer Part #: 11702060

DESCRIPTION

  • Manufacturer may vary by location
  • Material: carbon steel
  • Coating: Black
  • Coupling Type: Tapered
  • Threaded
  • Domestic

SPECIFICATIONS

ASTM Specifications
ASTM A-865
Coating
Black
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 2
1/2 in
Fitting Type
Straight
Origin
Domestic

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday