1/2 x 1-7/8 in. FNPT x Socket Weld 3000# Schedule 160 Domestic Forged Steel Adapter
1/2 x 1-7/8 in. FNPT x Socket Weld 3000# Schedule 160 Domestic Forged Steel Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1 1983
- ASME:
- ASME B1.20.1 1983, ASME B16.11
- ASTM:
- ASTM A-105
- Clean Bagged:
- No
- Diameter - Outside:
- 1-1/4 in
- End Connection 1:
- FNPT
- End Connection 2:
- Socket Weld
- End Connections:
- FNPT x Socket Weld
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-7/8 in
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 3000#
- Schedule Class:
- 160
- UL Listed:
- Yes
- Weight:
- 0.41 lb