1/2 in. Tube x NPT 90 Degree Termination Mount

OFGP90TM500

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • ANSI LC-1
  • AutoFlare fittings
  • Features 33% more sealing surface than competitor's fittings
  • Metal-to-metal seal
  • Self-piloting and require no special tools

SPECIFICATIONS

End Connection 1
Tube
End Connection 2
NPT
End Connections
Tube x NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Brass, Galvanized Steel

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday