1/2 in. Type K Soft Coated Copper Tube in Blue
1/2 in. Type K Soft Coated Copper Tube in Blue
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Blue plastic coated
- NSF approved
- Made in the USA
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Water
- Coating:
- Plastic
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Length:
- 60 ft
- Material:
- Copper
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.049 in