12 in. Union Tight Domestic Ductile Iron C153 Short Body Solid Plug
12 in. Union Tight Domestic Ductile Iron C153 Short Body Solid Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For use with ductile Iron pipe, C-900 plastic pipe, and 4-12 in. pressure rated IPS diameter plastic pipe using transition gaskets
- Deep stab joint design accommodates taper on plastic pipes
- Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
- Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.51, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C151, ANSI C153
- AWWA:
- AWWA 905, AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.51, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651, AWWA C-900
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Union
- End Connections:
- Union
- Fitting Size 1:
- 12 in
- Fitting Sizes:
- 12 in
- Fitting Type:
- Solid Plug
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pipe Lining:
- Cement
- UL Listed:
- Yes