12 in. Union Tight Ductile Iron C153 Short Body Solid Cap

You last purchased this on
 

12 in. Union Tight Ductile Iron C153 Short Body Solid Cap

This product requires certification to purchase.
You last purchased this on
 

12 in. Union Tight Ductile Iron C153 Short Body Solid Cap

  • Fast #
  • Part #UTSC12
  • Item #526382
  • Manufacturer Part #670610137177
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Deep stab joint design accommodates taper on plastic pipes
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.53, ANSI A21.11, ANSI A21.4, ANSI C104, ANSI C106, ANSI C111, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C153
End Connection 1:
Union
End Connections:
Union
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Sizes:
12 in
Fitting Type:
Cap, Solid Cap
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61 Annex G
NSF Certified:
Yes
Pipe Lining:
Cement-lined
Pipe Wall Type -:
Solid
Pressure - High:
350
UL Listed:
Yes