12 in. Union Tight Ductile Iron C153 Short Body Wye

Part #DUTY12  |  Manufacturer Part #351191

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C111, ANSI C151, ANSI C153

AWWA Specifications: AWWA A-21.11, AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153

Clean Bagged: No

Ductile Iron Class: C153

End Connection 1: Union Tight

End Connection 2: Union Tight

End Connection 3: Union Tight

End Connections: Union Tight

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: NSF 61