1/2 in. Weld 150# Standard Raised Face Global Carbon Steel Flange

You last purchased this on
 

1/2 in. Weld 150# Standard Raised Face Global Carbon Steel Flange

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Weld 150# Standard Raised Face Global Carbon Steel Flange

  • Fast #
  • Part #GRFWNFD
  • Item #176433
  • Manufacturer Part #GRFWNFD
3.3 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Conforms to ASTM A-105, ANSI B16.5
  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Flanged, Weld
End Connection 2:
Flanged, Weld
End Connections:
FlangedWeld x FlangedWeld
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Flange
Flange Bore Type:
Standard Bore
Flange Type:
Raised Face, Straight
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Schedule Class:
40
UL Listed:
No