12 in. Weld Extra Heavy Carbon Steel Cross

Part #GWXCROSS12  |  Item #4897206

$ 12,007.06 EACH
(Pricing is for 12 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #GWXCROSS10Item #4897183

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 11,436.85 /EACH
    Added to your cart. View Cart
  • 12 in

    Part #GWXCROSS12Item #4897206

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12,007.06 /EACH
    Added to your cart. View Cart
  • 6 in

    Part #GWXCROSSUItem #3485731

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 4,282.68 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connection 4: Weld

End Connections: Weld

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 12 in

Fitting Size 4: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Extra Heavy