12 in. Weld Schedule 10 304L Stainless Steel Tee

You last purchased this on
 

12 in. Weld Schedule 10 304L Stainless Steel Tee

This product requires certification to purchase.
You last purchased this on
 

12 in. Weld Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #IS14LWT12
  • Item #79947
3.7 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASTM:
ASTM A-403 Grade WPW
Application:
Residential
Clean Bagged:
No
End Connection 1:
Weld
End Connection 2:
Weld
End Connection 3:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
12 in
Fitting Sizes:
12 in
Fitting Type:
Straight, Tee
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No
Weight:
42.7 lb