12 in. Weld Standard Carbon Steel Cross

Part #GWCROSS12

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weld

End Connection 2: Weld

End Connection 3: Weld

End Connection 4: Weld

End Connections: Weld

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 12 in

Fitting Size 4: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Carbon Steel

Origin: Global

Schedule Class: Standard