1/2 in. Weld Standard Long Radius Carbon Steel 90 Degree Elbow

Part #DW9D  |  Manufacturer Part #010002000

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location

Specifications

ASME Specifications: ASME B16.9

ASTM Specifications: ASTM A-234

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Standard