1/2 in. Weldneck 1500# Schedule 160 Flat Face Carbon Steel Flange

Part #G1500FFWNF160BD  |  Item #4897714

$ 85.40 EACH
(Pricing is for 1/2 in)

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/2 in

    Part #G1500FFWNF160BDItem #4897714

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.40 /EACH
    Added to your cart. View Cart
  • 3/4 in

    Part #G1500FFWNF160BFItem #4897743

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.40 /EACH
    Added to your cart. View Cart
  • 1 in

    Part #G1500FFWNF160BGItem #4897758

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.40 /EACH
    Added to your cart. View Cart
  • 1-1/4 in

    Part #G1500FFWNF160BHItem #4897767

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.40 /EACH
    Added to your cart. View Cart
  • 1-1/2 in

    Part #G1500FFWNF160BJItem #4897785

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.40 /EACH
    Added to your cart. View Cart
  • 2 in

    Part #G1500FFWNF160BKItem #4897791

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.15 /EACH
    Added to your cart. View Cart
  • 2-1/2 in

    Part #G1500FFWNF160BLItem #4897800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 178.19 /EACH
    Added to your cart. View Cart

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 1/2 in

Fitting Size 2: 1/2 in

Fitting Sizes: 1/2 in

Fitting Type: Straight

Flange Type: Flat Face

Material: Carbon Steel

Pressure Class: 1500#

Schedule Class: 160