1/2 in. Weld 600# Extra Heavy Carbon Steel Raised Face Weld Neck Flange

You last purchased this on
 

1/2 in. Weld 600# Extra Heavy Carbon Steel Raised Face Weld Neck Flange

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Weld 600# Extra Heavy Carbon Steel Raised Face Weld Neck Flange

  • Fast #
  • Part #G600RFWNFXHBD
  • Item #3485532
  • Manufacturer Part #G600RFWNFXHBD
3.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-105
Application:
Residential
End Connection 1:
Weld
End Connection 2:
Flanged
End Connections:
Weld x Flanged
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight
Flange Type:
Raised Face, Straight, Weldneck
IAPMO Listed -:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Pressure Class:
600#
Schedule Class:
80
UL Listed:
No