1/2 in. x 100 ft. Type L Coil Soft Copper Tube

You last purchased this on
 

1/2 in. x 100 ft. Type L Coil Soft Copper Tube

This product requires certification to purchase.
You last purchased this on
 

1/2 in. x 100 ft. Type L Coil Soft Copper Tube

  • Fast #
  • Part #LSOFTD100
  • Item #31744
  • Manufacturer Part #LSOFTD100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: 100 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-88, ASTM B-306, ASTM B-280
Application:
Residential
Copper Tubing Temper:
Soft
Diameter - Outside:
5/8 in
FM Approved:
No
Length:
100 ft
Material:
Copper
Material Type:
Type L
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
1/2 in
Wall Thickness:
0.040 in