1/2 in. x 100 ft. Type K Soft Coil Copper Tube
1/2 in. x 100 ft. Type K Soft Coil Copper Tube
Package Quantity Info:
FT: 1 RL: 100 PT: 2000-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM B-88, ASTM B-306, ASTM B-280
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Length:
- 100 ft
- Material:
- Copper
- Material Type:
- Type K
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.049 in