12 in x 12 in x 6 in Duct Square-To-Round
Part #SHMCBTF1212U | Item #4041034 | Manufacturer Part #RB62121206
Call for Pricing
EACH
Duct Size:
12 in x 12 in x 6 inProduct Details
- Ceiling box top out
- Galvanized steel, riveted construction
- Long collar with bead for secure flex fitting
Documents
Specifications
Diameter: 6 in
Duct Size: 12 in x 12 in x 6 in
Length: 12 in
Material: Galvanized Steel
Type: SHMCB261212UPG
Width: 12 in