12 in. x 12 in. x 8 in. 26 ga Galvanized Steel Splitter Wye

Part #SHMYSP261212X  |  Manufacturer Part #5133.121208-26

Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Duct Shape: Round

Gauge: 26

Inside Diameter: 12 in

Inside Diameter 2: 12 in

Inside Diameter 3: 8 in

Material: Galvanized Steel