12 in. x 12 in. x 8 in. 28 ga Galvanized Steel Standard Wye

Part #SHMYS281212X  |  Manufacturer Part #80012128

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

ASTM Specifications: ASTM A653 CS Grade B

Duct Shape: Round

Gauge: 28

Inside Diameter: 12 in

Inside Diameter 2: 12 in

Inside Diameter 3: 8 in

Material: Galvanized Steel