1/2 in. x 20 ft. Flowguard Gold® CPVC CTS Drainage Pipe
1/2 in. x 20 ft. Flowguard Gold® CPVC CTS Drainage Pipe
Package Quantity Info:
FT: 1 ST: 20 BD: 1000 LF: 24000-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Copper Tube Size pipe that is clearly marked "WARNING: NON-POTABLE WATER"
- Resistant to corrosion, pitting and scaling
- Purple pipe used for indoor non-potable water distribution
- Part of the TrueFit® system and Made in the USA
- Intended for pressure use
- Same properties as Charlotte Pipe's FlowGuard Gold pipe; intended for pressure use
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2846
- Application:
- Pressure
- Color Finish Category:
- Purples
- Color Finish Name:
- Purple
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- PipeTubing Size:
- 1/2 in
- Product Type:
- Sewer
- Schedule Class:
- SDR 11