12 in. x 20 ft. 16 ga Steel Corrugated Pipe

You last purchased this on
 
Contech Engineered Solutions

12 in. x 20 ft. 16 ga Steel Corrugated Pipe

This product requires certification to purchase.
Brand image
You last purchased this on
 
Contech Engineered Solutions

12 in. x 20 ft. 16 ga Steel Corrugated Pipe

  • Fast #
  • Part #CP122016GA
  • Item #1272954
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Corrugatedmetal pipe is a popular choice because of its economic value, strength and durability.
  • Used extensively in flood control, retention/ detention systems and sewer systems
  • Requires Certification

Specifications

Coating:
Galvanized
Gauge (metal):
16 ga
Length:
20 ft
Material:
Steel
Pipe Wall Type -:
Corrugated
PipeTubing Size:
12 in