12 in. x 20 ft. Schedule 40 PVC Foam Core Pipe

Part #P40FCP1220  |  Item #168831  |  Manufacturer Part #PVC 04912 0600

$ 977.20

Per 20 FT / $48.86 per FOOT

977.2

(Pricing is for 12 in)
Order in multiples of 20

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #P40FCP1020Item #121194Mfr. Part #PVC 04910 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 450.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 12 in

    Part #P40FCP1220Item #168831Mfr. Part #PVC 04912 0600

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 977.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 1-1/2 in

    Part #P40FCPJ20Item #117118Mfr. Part #PVC 04112 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 10.80 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 2 in

    Part #P40FCPK20Item #117119Mfr. Part #PVC 04200 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 14.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 3 in

    Part #P40FCPM20Item #94772Mfr. Part #PVC 04300 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.40 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 4 in

    Part #P40FCPP20Item #92248Mfr. Part #PVC 04400 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 41.20 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 6 in

    Part #P40FCPU20Item #108201Mfr. Part #PVC 04600 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 248.00 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart
  • 8 in

    Part #P40FCPX20Item #117120Mfr. Part #PVC 04800 0800

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 530.60 /Per 20 FT
    Order in multiples of 20
    Added to your cart. View Cart

Product Details

  • White pipe used in sanitary drain, waste, and vent (DWV), sewer and storm drainage applications.
  • Not intended for pressure use
  • For use where systems will not exceed 140 deg F
  • Available in select lengths
  • Not intended for pressure use
  • ASTM Specifications: ASTM D-1785, ASTM D-4396, ASTM F-891
  • NSF certified

Specifications

ASTM Specifications: [ASTM F-891, ASTM D-4396, ASTM D-1784, ASTM D-1785, ASTM D-2666, ASTM D-2665]

Application: [DWV, Sewer, Storm Drainage]

Color Finish: White

Color Finish Category: Whites

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

FM Approved: No

Length: 20 ft

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 14, NSF 61]

Origin: Domestic

Outside Diameter: 12-3/4 in

Pipe Tubing Size: 12 in

Schedule Class: 40

Type: Plastic Drainage Pipe

Wall Thickness: 0.406 in