1/2 in. x 20 ft. Soft Coil Type K Copper Tubing
1/2 in. x 20 ft. Soft Coil Type K Copper Tubing
Package Quantity Info:
FT: 1 ST: 20 BD: 20-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Nominal soft copper tube
- NSF approved
- Made in the USA
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Documents
Specifications
- ASTM:
- ASTM B-88
- Application:
- Plumbing, Mechanical, DWV, Potable Water
- Coating:
- Polyethylene
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 5/8 in
- FM Approved:
- No
- Length:
- 20 ft
- Material:
- Copper
- Material Type:
- Type K
- NSF:
- NSF 61G
- NSF Certified:
- Yes
- PipeTubing Size:
- 1/2 in
- Wall Thickness:
- 0.049 in