1/2 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic

You last purchased this on
 

1/2 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic

This product requires certification to purchase.
You last purchased this on
 

1/2 in. Schedule 160 A106B Seamless Pipe SRL Single Random Length Black Carbon Steel Domestic

  • Fast #
  • Part #DBSPA106B160D
  • Item #112888
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type -:
Seamless
PipeTubing Size:
1/2 in
Schedule Class:
160