12 in. x 22 ft. Single Wall Perforated PVC Drainage Pipe

Part #C2000P1222  |  Item #3784339

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 12 in

    Part #C2000P1222Item #3784339

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 15 in

    Part #C2000P1522Item #3784331

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 18 in

    Part #C2000P1822Item #3784335

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 24 in

    Part #C2000P2422Item #3784333

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 30 in

    Part #C2000P3022Item #3784343

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 36 in

    Part #C2000P3622Item #3784337

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Patented double sealing gasketed joint is water tight
  • Annular corrugated exterior creates a cutting guide
  • Easily cut with hand or power saw
  • Smooth, glossy interior provides superior flow and better self cleaning action

Specifications

AASHTO Specifications: AASHTO M-294

ASTM Specifications: ASTM F-949

Application: Sewer

Fire Suppression System Rated: No

Length: 22 ft

Material: Plastic

Material Type: PVC

Maximum Pressure: 46 psi

Pipe Tubing Size: 12 in

Pipe Wall Type: Single Wall Perforated

Polyethylene Corrugated Pipe Type: Polyethylene Corrugated Perforated Pipe

Pressure Class: 46#