1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in PVD Polished Brass
1/2 x 3/8 in. FIPS x Compression Cross Angle Supply Stop Valve in PVD Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use for toilets and sinks
- Connections: 1/2" FIP X 3/8" OD comp
- Quarter-turn design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- PVD Polished Brass
- End Connection 1:
- FIPS
- End Connection 2:
- Compression
- End Connections:
- FIPS x Compression
- Faucet Connection Size:
- 3/8 in
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- UL Listed:
- No
- Valve Body Style:
- Angle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- WaterSense Labeled:
- No